
Fct Wd Hood S3 0 Deg W/Screwlck
Mfr # 1731100082
Zoro # G905927522
product price: $14.55
/ea
Sold in multiples of 5 for $72.75
Key Features
Type
Plastic
Thread Size
4-40 UNC
Series
173110
Shield Type
None
Thread Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1731100082
Zoro #
G905927522
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
4-40 UNC
Cable Diameter
10.50-12.00mm
Details
Type
Plastic
Series
173110
Shield Type
None
Thread Type
Standard
Mounting Style
Locking Screw
Temperature Range - Operating
-35° to +120°C
Material - Screw
Brass
Material - Seal
Elastomer
Waterproof / Dustproof Type
IP67
Color - Resin
Black
Tightening Test Torque
40 Ncm
Waterproof / Dustproof
Yes
Orientation
Straight
Material - Backshell
PC+ABS
Shielded
No
Product Name
FCT Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.