Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex FEM crimp contact 70A 16 mm² - Silver 936010471

FEM crimp contact 70A 16 mm² - Silver (Discontinued)

  • Mfr # 936010471
  • Zoro # G2084141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010471
Zoro #
G2084141
UPC #
-
Country of Origin
Germany

Dimensions

Stripping Length
15.00mm

Details

Item
GWconnect
Series
93601
Contact Type
Turned Crimp
Material - Contact
Copper Alloy
Number of Grooves
0
Product Name
GWconnect
Material - Plating
Silver
Current - Maximum per Contact
70.0A
Gender
Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.