Zoro Homepage
This item is Discontinued.
Molex FEM TERM MX150L TIN PLTD 22-18 STRIP 19420-0002

FEM TERM MX150L TIN PLTD 22-18 STRIP (Discontinued)

  • Mfr # 19420-0002
  • Zoro # G2751768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19420-0002
Zoro #
G2751768
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
2.74 mm
Contact Plating Thickness
1.905 µm

Details

Item
Wire Connector
Type
Crimp
Insulation Material
High Performance Alloy
UL 94 Flammability Rating
V-0
Finish
Tin Plated
Material
High Performance Alloy
Standards
CSA Certified; UL E152602

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.