Zoro Homepage

FEMALE CODE PIN STELL ZINC PLATED

  • Mfr # 936050019

  • Zoro # G2747014


product price: $4.35
/ea
Sold in multiples of 16 for $69.60

Key Features

Series
93605
Material - Contact
Zinc-plated Steel
Product Name
GWconnect
Accessory Type
Double Code Pin
Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936050019
Zoro #
G2747014
UPC #
-
Country of Origin
China

Details

Item
Double Code Pin Connector
Series
93605
Material - Contact
Zinc-plated Steel
Product Name
GWconnect
Accessory Type
Double Code Pin
Gender
Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.