Zoro Homepage

FEMALE PIN LOOSE 10-12 AWG MX150L

  • Mfr # 19434-0003

  • Zoro # G4033711


product price: $0.83
/ea
Sold in multiples of 122 for $101.26

Key Features

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Material
Copper
Standards
CSA Certified; UL E152602
Max. Insulation Dia.
4.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19434-0003
Zoro #
G4033711
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Max. Insulation Dia.
4.45 mm

Details

Item
Wire Connector
Material
Copper
Standards
CSA Certified; UL E152602
Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.