Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Female Qd Avikrimp Tape Bb-8191T 190190064

Female Qd Avikrimp Tape Bb-8191T (Discontinued)

  • Mfr # 190190064
  • Zoro # G605899501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190190064
Zoro #
G605899501
UPC #
-
Country of Origin
United States

Details

Insulation Color
Blue
Insulation Type
Nylon (PA)
Seam
Closed
Connection Material
Brass
Max. Temp.
105 Degrees C
Connection Type
Female
Max. Voltage
300V
Wire Range
16 to 14 AWG
Insulation Dia
3.50mm max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.