Zoro Homepage

Ffc 0.50 Type A 20 Ckts Lgt 102

  • Mfr # 151660211

  • Zoro # G405913162


product price: $1.79
/ea
Sold in multiples of 55 for $98.45

Key Features

Max. Temp.
105°C
Max. Voltage
60V AC
Series
15166
Length
0.102 m
Hole Center to Center
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151660211
Zoro #
G405913162
UPC #
884982847033
Country of Origin
Hungary

Dimensions

Length
0.102 m
Cable Length
102.00mm

Details

Item
Cable Jumpers
Max. Temp.
105°C
Max. Voltage
60V AC
Series
15166
Hole Center to Center
0.5 mm
Sub-Category
Cable
Current Rating
0.5 A
Number of Contacts
20
Product Name
Premo-Flex FFC Jumper
Contact Layout Type
A (same side)
Pitch - Mating Interface
0.50mm
Circuits (Loaded)
20
Material - Plating Mating
Tin
Wire/Cable Type
Flat Flex Cable
Current - Maximum per Contact
0.5A
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.