
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151660303
Zoro #
G105913172
UPC #
884982848016
Country of Origin
Hungary
Dimensions
Length
0.152 m
Cable Length
152.00mm
Details
Item
Cable Jumpers
Max. Temp.
105°C
Max. Voltage
60V AC
Series
15166
Hole Center to Center
0.5 mm
Sub-Category
Cable
Current Rating
0.5 A
Number of Contacts
28
Product Name
Premo-Flex FFC Jumper
Temperature Range - Operating
-40° to +105°C
Contact Layout Type
A (same side)
Material - Plating Mating
Tin
Pitch - Mating Interface
0.50mm
Wire/Cable Type
Flat Flex Cable
Circuits (Loaded)
28
Current - Maximum per Contact
0.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.