
Ffc 0.50 Type D 20 Ckts Lgt 178
Mfr # 151660218
Zoro # G105913158
product price: $2.29
/eaSold in multiples of 45 for $103.05
Key Features
Max. Voltage
60V AC
Max. Temp.
105°C
Series
15166
Length
0.178 m
Sub-Category
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
151660218
Zoro #
G105913158
UPC #
884982847101
Country of Origin
Hungary
Dimensions
Length
0.178 m
Cable Length
178.00mm
Details
Item
Cable Jumpers
Max. Voltage
60V AC
Max. Temp.
105°C
Series
15166
Sub-Category
Cable
Hole Center to Center
0.5 mm
Current Rating
0.5 A
Number of Contacts
20
Product Name
Premo-Flex FFC Jumper
Wire/Cable Type
Flat Flex Cable
Contact Layout Type
D (opposite side)
Material - Plating Mating
Tin
Circuits (Loaded)
20
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
0.50mm
Current - Maximum per Contact
0.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.