Zoro Homepage

Ffc 1.00 Type A 16 Ckts Lgt 152

  • Mfr # 151670321

  • Zoro # G505913161


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Max. Voltage
60V AC
Max. Temp.
105°C
Series
15167
Length
0.152 m
Hole Center to Center
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151670321
Zoro #
G505913161
UPC #
884982852044
Country of Origin
Hungary

Dimensions

Length
0.152 m
Cable Length
152.00mm

Details

Item
Cable Jumpers
Max. Voltage
60V AC
Max. Temp.
105°C
Series
15167
Hole Center to Center
1 mm
Sub-Category
Cable
Current Rating
1.2 A
Number of Contacts
16
Contact Finish
Tin Plated
Product Name
Premo-Flex FFC Jumper
Temperature Range - Operating
-40° to +105°C
Wire/Cable Type
Flat Flex Cable
Current - Maximum per Contact
1.2A
Pitch - Mating Interface
1.00mm
Circuits (Loaded)
16
Material - Plating Mating
Tin
Contact Layout Type
A (same side)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.