
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151670282
Zoro #
G705913169
UPC #
884982851658
Country of Origin
Hungary
Dimensions
Length
0.203 m
Cable Length
203.00mm
Details
Item
Cable Jumpers
Max. Voltage
60V AC
Max. Temp.
105°C
Series
15167
Sub-Category
Cable
Hole Center to Center
1 mm
Number of Contacts
12
Contact Finish
Tin Plated
Current Rating
1.2 A
Pitch - Mating Interface
1.00mm
Product Name
Premo-Flex FFC Jumper
Temperature Range - Operating
-40° to +105°C
Wire/Cable Type
Flat Flex Cable
Current - Maximum per Contact
1.2A
Contact Layout Type
D (opposite side)
Circuits (Loaded)
12
Material - Plating Mating
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.