
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151670288
Zoro #
G605913160
UPC #
884982851719
Country of Origin
Hungary
Dimensions
Length
0.305 m
Cable Length
305.00mm
Details
Item
Cable Jumpers
Max. Temp.
105°C
Max. Voltage
60V AC
Series
15167
Hole Center to Center
1 mm
Sub-Category
Cable
Contact Finish
Tin Plated
Current Rating
1.2 A
Number of Contacts
12
Current - Maximum per Contact
1.2A
Wire/Cable Type
Flat Flex Cable
Circuits (Loaded)
12
Temperature Range - Operating
-40° to +105°C
Contact Layout Type
D (opposite side)
Product Name
Premo-Flex FFC Jumper
Material - Plating Mating
Tin
Pitch - Mating Interface
1.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.