Zoro Homepage

Ffc 1.25 Type A 16 Ckts Lgt 203

  • Mfr # 151680225

  • Zoro # G005913166


product price: $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Max. Voltage
60V AC
Max. Temp.
105°C
Series
15168
Length
0.203 m
Sub-Category
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151680225
Zoro #
G005913166
UPC #
884982856356
Country of Origin
Hungary

Dimensions

Length
0.203 m
Cable Length
203.00mm

Details

Item
Cable Jumpers
Max. Voltage
60V AC
Max. Temp.
105°C
Series
15168
Sub-Category
Cable
Hole Center to Center
1.25 mm
Current Rating
1.4 A
Number of Contacts
16
Contact Layout Type
A (same side)
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
1.25mm
Material - Plating Mating
Tin
Circuits (Loaded)
16
Current - Maximum per Contact
0.8A
Product Name
Premo-Flex FFC Jumper
Wire/Cable Type
Flat Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.