
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040606017
Zoro #
G505786765
UPC #
884982057685
Country of Origin
Korea, Republic of
Details
Item
FFC FPC Connector
Color
Beige
Maximum Voltage
50 V AC/DC
Current
0.5 A
Maximum Operating Temperature
250 Degrees C
Material
Phosphor Bronze
Max. Voltage
50V AC/DC
Max. Temp.
250°C
Series
104060
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Current Rating
0.5 A
Number of Contacts
60
Number of Rows
1
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Description
Ffc/Fpc Connector, 60 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking, Beige Insulator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.