Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex FFC FPC Connector, Black, Natural, 50 V, 0.5 A 1040756817

FFC FPC Connector, Black, Natural, 50 V, 0.5 A (Discontinued)

  • Mfr # 1040756817
  • Zoro # G405786728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040756817
Zoro #
G405786728
UPC #
884982407503
Country of Origin
Korea, Republic of

Details

Item
FFC FPC Connector
Color
Black, Natural
Maximum Voltage
50 V
Current
0.5 A
Maximum Operating Temperature
250 Degrees C
Material
High Temperature Thermoplastic
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Series
104075
Max. Voltage
50V
Max. Temp.
250°C
Number of Rows
1
Contact Finish
Gold over Nickel
Number of Contacts
68
Current Rating
0.5 A

Description

Ffc/Fpc Connector, 68 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking, Natural Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.