This item is Discontinued.

Molex Ffc & Fpc Connectors 0.5 Fpc Zif 12Ckt Em Zif 12Ckt Embstp Pkg 512961294

Ffc & Fpc Connectors 0.5 Fpc Zif 12Ckt Em Zif 12Ckt Embstp Pkg (Discontinued)

  • Mfr # 512961294
  • Zoro # G905913914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512961294
Zoro #
G905913914
UPC #
822348727612
Country of Origin
Japan

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Series
51296
Color
Beige, Black
Material
Phosphor Bronze
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Number of Contacts
12
Number of Rows
1
Current Rating
0.5 A
Terminal Finish
Gold Plated
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.