This item is Discontinued.

Molex Ffc & Fpc Connectors 0.5 Fpc Zif 60Ckt Em Zif 60Ckt Embstp Pkg 512966094

Ffc & Fpc Connectors 0.5 Fpc Zif 60Ckt Em Zif 60Ckt Embstp Pkg (Discontinued)

  • Mfr # 512966094
  • Zoro # G505914649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
512966094
Zoro #
G505914649
UPC #
822348727551
Country of Origin
Japan

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Series
51296
Material
Phosphor Bronze
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Color
Beige, Black
Contact Finish
Gold Plated
Number of Rows
1
Current Rating
0.5 A
Number of Contacts
60
Terminal Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.