
Ffc & Fpc Connectors 1.25Mm 17P Ra Conn Zif Thru-Hole
Mfr # 39532174
Zoro # G805914110
product price: $1.39
/eaSold in multiples of 65 for $90.35
Key Features
Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39532174
Zoro #
G805914110
UPC #
822348170241
Country of Origin
Japan
Dimensions
Contact Plating Thickness
1.016 µm
Details
Item
FFC FPC Connector
Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Color
Natural
Material
Polyester
Flammability Rating
UL 94V-0
Number of Contacts
17
Sub-Category
FFC/FPC Connectors
Number of Rows
1
Hole Center to Center
1.25 mm
Contact Finish
Tin-Bismuth Plated
Terminal Finish
Tin-Bismuth Plated
Current Rating
1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.