Zoro Homepage

Ffc & Fpc Connectors 1.25Mm 18P Ra Conn Zif Thru-Hole

  • Mfr # 39532184

  • Zoro # G605913979


product price: $1.59
/ea
Sold in multiples of 60 for $95.40

Key Features

Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39532184
Zoro #
G605913979
UPC #
822348170258
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm
PC Tail Length
3.50mm
Mated Height
5.00mm

Details

Item
FFC FPC Connector
Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Material
Polyester
Color
Natural
Flammability Rating
UL 94V-0
Current Rating
1 A
Contact Finish
Tin-Bismuth Plated
Number of Contacts
18
Sub-Category
FFC/FPC Connectors
Hole Center to Center
1.25 mm
Number of Rows
1
Terminal Finish
Tin-Bismuth Plated
Contact Position
Top
Orientation
Right Angle
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin-Bismuth
Material - Resin
Polyester
Temperature Range - Operating
-20° to +80°C
Pitch - Mating Interface
1.25mm
PCB Mounting
Through Hole
Current - Maximum per Contact
1.0A
Actuator Type
Slider
Wire/Cable Type
FFC/FPC
Flammability
94V-0
Plating min - Mating
1.016µm
Durability (mating cycles max)
30
Material - Plating Termination
Tin-Bismuth
PCB Locator
No
PCB Retention
None
Product Name
Easy-On
Circuits (Loaded)
18
UL
E29179
Stackable
No
Polarized to PCB
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.