
Ffc & Fpc Connectors 1.25Mm 21P Vert Conn Zif Thru-Hole
Mfr # 39532215
Zoro # G705913954
product price: $1.49
/eaSold in multiples of 60 for $89.40
Key Features
Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39532215
Zoro #
G705913954
UPC #
822348190164
Country of Origin
Japan
Dimensions
Contact Plating Thickness
1.016 µm
Details
Item
FFC FPC Connector
Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Color
Natural
Material
Polyester
Sub-Category
FFC/FPC Connectors
Contact Finish
Tin-Bismuth Plated
Current Rating
1 A
Number of Contacts
21
Flammability Rating
UL 94V-0
Number of Rows
1
Hole Center to Center
1.25 mm
Terminal Finish
Tin-Bismuth Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.