Zoro Homepage

Ffc & Fpc Connectors 1.25Mm 7P Vert Conn Zif Thru-Hole

  • Mfr # 39532075

  • Zoro # G705914180


product price: $0.64
/ea
Sold in multiples of 150 for $96.00

Key Features

Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39532075
Zoro #
G705914180
UPC #
822348190027
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm
Mated Height
7.50mm
PC Tail Length
3.50mm

Details

Item
FFC FPC Connector
Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Material
Polyester
Color
Natural
Number of Contacts
7
Flammability Rating
UL 94V-0
Sub-Category
FFC/FPC Connectors
Contact Finish
Tin-Bismuth Plated
Number of Rows
1
Current Rating
1 A
Hole Center to Center
1.25 mm
Terminal Finish
Tin-Bismuth Plated
PCB Mounting
Through Hole
Wire/Cable Type
FFC/FPC
Plating min - Mating
1.016µm
Flammability
94V-0
Material - Metal
Phosphor Bronze
Orientation
Vertical
Stackable
No
PCB Locator
No
Polarized to PCB
No
Durability (mating cycles max)
30
Material - Plating Termination
Tin-Bismuth
Circuits (Loaded)
7
Pitch - Mating Interface
1.25mm
Actuator Type
Slider
Material - Resin
Polyester
Temperature Range - Operating
-20° to +80°C
UL
E29179
Material - Plating Mating
Tin-Bismuth
Product Name
Easy-On
Current - Maximum per Contact
1.0A
PCB Retention
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.