This item is Discontinued.

Molex FFC FPC Connector, Natural, Liquid Crystal Polymer Insulation, 50 V AC/DC 1042345117

FFC FPC Connector, Natural, Liquid Crystal Polymer Insulation, 50 V AC/DC (Discontinued)

  • Mfr # 1042345117
  • Zoro # G905787454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042345117
Zoro #
G905787454
UPC #
889056044837
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
FFC FPC Connector
Color
Natural
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
50 V AC/DC
Maximum Operating Temperature
85 Degrees C
Material
Liquid Crystal Polymer
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Max. Temp.
85°C
Series
104234
Max. Voltage
50V AC/DC
Number of Contacts
51
Contact Finish
Gold over Nickel
Number of Rows
1
Current Rating
0.5 A
Terminal Finish
Gold over Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.