Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc & Fpc Connectors 6Ckt Ra Zif Top Cont Thru Hole 39532064

Ffc & Fpc Connectors 6Ckt Ra Zif Top Cont Thru Hole (Discontinued)

  • Mfr # 39532064
  • Zoro # G305914177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39532064
Zoro #
G305914177
UPC #
822348170135
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm
Mated Height
5.00mm
PC Tail Length
3.50mm

Details

Item
FFC FPC Connector
Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Material
Polyester
Hole Center to Center
1.25 mm
Color
Natural
Sub-Category
FFC/FPC Connectors
Number of Contacts
6
Current Rating
1 A
Contact Finish
Tin-Bismuth Plated
Terminal Finish
Tin-Bismuth Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Contact Position
Top
Stackable
No
PCB Mounting
Through Hole
Plating min - Mating
1.016µm
Polarized to PCB
No
Wire/Cable Type
FFC/FPC
Flammability
94V-0
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin-Bismuth
Actuator Type
Slider
Orientation
Right Angle
Durability (mating cycles max)
30
Current - Maximum per Contact
1.0A
UL
E29179
Temperature Range - Operating
-20° to +80°C
Circuits (Loaded)
6
Material - Resin
Polyester
PCB Locator
No
Product Name
Easy-On
Pitch - Mating Interface
1.25mm
PCB Retention
None
Material - Plating Mating
Tin-Bismuth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.