
Ffc & Fpc Connectors Easy-On Ffc/Fpc Connector 0.50Mm Pitch, Fd19 Series, Right-Angle, Bottom
Mfr # 5051104691
Zoro # G805913892
product price: $1.75
/eaSold in multiples of 3000 for $5,250.00
Key Features
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Series
505110
Material
Liquid Crystal Polymer
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5051104691
Zoro #
G805913892
UPC #
191128824354
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.051 µm
Details
Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Series
505110
Material
Liquid Crystal Polymer
Color
Beige
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Current Rating
0.5 A
Number of Rows
1
Contact Finish
Gold over Nickel
Terminal Finish
Gold over Nickel
Number of Contacts
46
Description
Ffc & Fpc Connectors Easy-On Ffc/Fpc Connector 0.50Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 46 Circuits, Gold Over Nickel Plating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.