Zoro Homepage

Ffc & Fpc Connectors Easy-On Ffc/Fpc Connector, 0.50Mm Pitch, Fd19 Series, Right-Angle, Bottom

  • Mfr # 5051104996

  • Zoro # G005913869


product price: $1.89
/ea
Sold in multiples of 3000 for $5,670.00

Key Features

Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
505110
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051104996
Zoro #
G005913869
UPC #
191128824422
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
505110
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Color
Beige
Contact Finish
Gold over Nickel
Number of Contacts
49
Terminal Finish
Gold over Nickel
Number of Rows
1
Current Rating
0.5 A
Temperature Range - Operating
-40° to +150°C
Durability (mating cycles max)
20
Plating min - Mating
0.051µm
Contact Position
Bottom
Wire/Cable Type
FFC/FPC
Stackable
No
Material - Metal
Copper Alloy
Product Name
Easy-On
Pitch - Mating Interface
0.50mm
Material - Resin
Liquid Crystal Polymer
Material - Plating Mating
Gold
Current - Maximum per Contact
0.5A
Circuits (Loaded)
49
Material - Plating Termination
Gold
Polarized to PCB
Yes
PCB Locator
No
Voltage - Maximum
50V
Orientation
Right Angle
PCB Retention
Yes
Actuator Type
Front Flip
PCB Mounting
Surface Mount

Description

Ffc & Fpc Connectors Easy-On Ffc/Fpc Connector, 0.50Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 49 Circuits, 150 C Operating Temperature, Gold Over Nickel Plating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.