Zoro Homepage

Ffc & Fpc Connectors Easy-On Ffc/Fpc Connector 0.50Mm Pitch, Fd19 Series, Right-Angle, Bottom

  • Mfr # 5051105391

  • Zoro # G205913898


product price: $1.99
/ea
Sold in multiples of 3000 for $5,970.00

Key Features

Max. Temp.
105°C
Max. Voltage
50V AC/DC
Series
505110
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051105391
Zoro #
G205913898
UPC #
191128824477
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Max. Temp.
105°C
Max. Voltage
50V AC/DC
Series
505110
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Color
Beige
Hole Center to Center
0.5 mm
Number of Contacts
53
Number of Rows
1
Contact Finish
Gold over Nickel
Current Rating
0.5 A
Terminal Finish
Gold over Nickel
Wire/Cable Type
FFC/FPC
Contact Position
Bottom
Actuator Type
Front Flip
Polarized to PCB
Yes
PCB Locator
No
Current - Maximum per Contact
0.5A
Durability (mating cycles max)
20
Material - Metal
Phosphor Bronze
Product Name
Easy-On
Material - Plating Termination
Gold
Plating min - Mating
0.051µm
PCB Retention
Yes
PCB Mounting
Surface Mount
Material - Resin
Liquid Crystal Polymer
Stackable
No
Material - Plating Mating
Gold
Pitch - Mating Interface
0.50mm
Circuits (Loaded)
53
Voltage - Maximum
50V
Temperature Range - Operating
-40° to +105°C
Orientation
Right Angle

Description

Ffc & Fpc Connectors Easy-On Ffc/Fpc Connector 0.50Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 53 Circuits, Gold Over Nickel Plating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.