Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc & Fpc Connectors Easy-On Ffc/Fpc Connector 0.50Mm Pitch, Fd19 Series, Right-Angle, Bottom 5051106191

Ffc & Fpc Connectors Easy-On Ffc/Fpc Connector 0.50Mm Pitch, Fd19 Series, Right-Angle, Bottom (Discontinued)

  • Mfr # 5051106191
  • Zoro # G505913901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051106191
Zoro #
G505913901
UPC #
191128824613
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Max. Temp.
105°C
Max. Voltage
50V AC/DC
Series
505110
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Color
Beige
Sub-Category
FFC/FPC Connectors
Number of Rows
1
Number of Contacts
61
Current Rating
0.5 A
Terminal Finish
Gold over Nickel
Contact Finish
Gold over Nickel

Description

Ffc & Fpc Connectors Easy-On Ffc/Fpc Connector 0.50Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 61 Circuits, Gold Over Nickel Plating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.