
Ffc / Fpc Jumper Cables 12C .50Mm Extra-Flex Ffc P-Flx 2.00 Lg A
Mfr # 151660119
Zoro # G605914754
product price: $2.49
/eaSold in multiples of 35 for $87.15
Key Features
Series
15166
Cable Length
0.051m
Circuits (Loaded)
12
Circuits (maximum)
12
Wire/Cable Type
Flat Flex Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151660119
Zoro #
G605914754
UPC #
884982846111
Country of Origin
Hungary
Dimensions
Cable Length
0.051m
Details
Series
15166
Circuits (Loaded)
12
Circuits (maximum)
12
Wire/Cable Type
Flat Flex Cable
Product Name
Premo-Flex FFC Jumper
Current - Maximum per Contact
0.5A
Pitch - Mating Interface
0.50mm
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
60V AC
Contact Layout Type
A (same side)
Material - Plating Mating
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.