Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ffc / Fpc Jumper Cables Ffc 0.5 Type A 15 Ckts Lgt 76

  • Mfr # 151660837

  • Zoro # G605914808


product price: $1.89
/ea
Sold in multiples of 49 for $92.61

Key Features

Series
15166
Cable Length
0.076m
Product Name
Premo-Flex FFC Jumper
Wire/Cable Type
Flat Flex Cable
Circuits (maximum)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151660837
Zoro #
G605914808
UPC #
884982921399
Country of Origin
Hungary

Dimensions

Cable Length
0.076m

Details

Series
15166
Product Name
Premo-Flex FFC Jumper
Wire/Cable Type
Flat Flex Cable
Circuits (maximum)
15
Pitch - Mating Interface
0.50mm
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
0.5A
Circuits (Loaded)
15
Voltage - Maximum
60V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.