
Ffc/Fpc Connector, 12 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount
Mfr # 527461270
Zoro # G505915264
product price: $0.95
/eaSold in multiples of 1000 for $950.00
Key Features
Series
52746
Material - Plating Mating
Tin-Bismuth
UL
E29179
Material - Plating Termination
Tin-Bismuth
Product Name
Easy-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527461270
Zoro #
G505915264
UPC #
-
Country of Origin
Japan
Dimensions
PC Tail Length
2.00mm
Mated Height
2.00mm
Description
Ffc/Fpc Connector, 12 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.