Zoro Homepage

Ffc/Fpc Connector, 12 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal,

  • Mfr # 528071210

  • Zoro # G905914942


product price: $0.50
/ea
Sold in multiples of 200 for $100.00

Key Features

Max. Temp.
80°C
Max. Voltage
50V
Series
52807
Standards
UL E29179
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528071210
Zoro #
G905914942
UPC #
800753755857
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.914 µm
Mated Height
3.60mm
PC Tail Length
3.20mm

Details

Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
50V
Series
52807
Standards
UL E29179
Color
Natural
Sub-Category
FFC/FPC Connectors
Material
High Temperature Thermoplastic
Hole Center to Center
1 mm
Flammability Rating
UL 94V-0
Current Rating
0.2 A; 0.4 A; 0.5 A
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
12
Terminal Finish
Tin Plated
PCB Retention
None
PCB Mounting
Through Hole - Kinked Pin
Temperature Range - Operating
-20° to +80°C
Plating min - Mating
0.914µm
Current - Maximum per Contact
0.2A, 0.4A, 0.5A
Circuits (Loaded)
12
Contact Position
Top
Polarized to PCB
Yes
Flammability
94V-0
Material - Plating Termination
Tin
Orientation
Right Angle
Wire/Cable Type
FFC/FPC
Material - Resin
High Temperature Thermoplastic
UL
E29179
Actuator Type
Non-ZIF
Material - Plating Mating
Tin
Stackable
No
Product Name
Easy-On
Pitch - Mating Interface
1.00mm
Material - Metal
Phosphor Bronze

Description

Ffc/Fpc Connector, 12 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.