Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc/Fpc Connector, 12 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Surface Mount 522711279

Ffc/Fpc Connector, 12 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 522711279
  • Zoro # G905914669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522711279
Zoro #
G905914669
UPC #
822348148714
Country of Origin
Japan

Details

Item
FFC FPC Connector
Max. Temp.
85°C
Max. Voltage
50V AC/DC
Series
52271
Standards
CSA Certified; UL E29179
Material
Nylon
Color
Natural
Hole Center to Center
1 mm
Sub-Category
FFC/FPC Connectors
Contact Finish
Tin-Bismuth Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Terminal Finish
Tin-Bismuth Plated
Number of Contacts
12
Current Rating
0.5 A

Description

Ffc/Fpc Connector, 12 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Surface Mount Terminal, Locking, Natural Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.