Zoro Homepage

Ffc/Fpc Connector, 14 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Plug

  • Mfr # 15388147

  • Zoro # G005913203


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Series
70430
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15388147
Zoro #
G005913203
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
3.81 µm

Details

Max. Voltage
250V
Max. Temp.
105°C
Series
70430
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
Material
Polyester Alloy
Current Rating
1 A; 2 A
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
14
Terminal Finish
Tin Plated
Polarized to PCB
No
Durability (mating cycles max)
25
CSA
LR19880
UL
E29179
Flammability
94V-0
Orientation
Vertical
Circuits (Loaded)
14
Material - Plating Mating
Tin
Stackable
Yes
PCB Retention
None
Current - Maximum per Contact
1.0A, 2.0A
Plating min - Mating
3.810µm
Temperature Range - Operating
-40° to +105°C
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
2.54mm
Wire/Cable Type
FFC/FPC
Material - Plating Termination
Tin
Product Name
SL
Material - Resin
Polyester Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.