Zoro Homepage

Ffc/Fpc Connector, 15 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal,

  • Mfr # 528071510

  • Zoro # G905914980


product price: $0.63
/ea
Sold in multiples of 150 for $94.50

Key Features

Max. Temp.
80°C
Max. Voltage
50V
Series
52807
Standards
UL E29179
Hole Center to Center
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528071510
Zoro #
G905914980
UPC #
800753360921
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.914 µm

Details

Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
50V
Series
52807
Standards
UL E29179
Hole Center to Center
1 mm
Color
Natural
Sub-Category
FFC/FPC Connectors
Material
High Temperature Thermoplastic
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Number of Contacts
15
Contact Finish
Tin Plated
Current Rating
0.2 A; 0.4 A; 0.5 A

Description

Ffc/Fpc Connector, 15 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.