Zoro Homepage

Ffc/Fpc Connector, 15 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount

  • Mfr # 525591572

  • Zoro # G305914726


product price: $3.15
/ea
Sold in multiples of 1000 for $3,150.00

Key Features

Series
52559
PCB Mounting
Surface Mount
Material - Metal
Phosphor Bronze
Circuits (Loaded)
15
Polarized to PCB
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525591572
Zoro #
G305914726
UPC #
-
Country of Origin
Japan

Dimensions

PC Tail Length
2.00mm
Mated Height
3.90mm

Details

Series
52559
PCB Mounting
Surface Mount
Material - Metal
Phosphor Bronze
Circuits (Loaded)
15
Polarized to PCB
No
Material - Plating Termination
Tin-Bismuth
Flammability
94V-0
PCB Retention
Yes
Stackable
No
Material - Resin
Nylon
Voltage - Maximum
50V
Current - Maximum per Contact
0.5A
Material - Plating Mating
Tin-Bismuth
PCB Locator
No
Product Name
Easy-On
UL
E29179
Actuator Type
Slider
Pitch - Mating Interface
0.50mm
Temperature Range - Operating
-40° to +85°C
Wire/Cable Type
FFC/FPC
Color - Resin
Natural
Durability (mating cycles max)
20
Orientation
Vertical

Description

Ffc/Fpc Connector, 15 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.