Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc/Fpc Connector, 15 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Surface Mount 528081571

Ffc/Fpc Connector, 15 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 528081571
  • Zoro # G605915119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528081571
Zoro #
G605915119
UPC #
822348136148
Country of Origin
Malaysia

Details

Item
FFC FPC Connector
Max. Voltage
125V AC/DC
Max. Temp.
80°C
Series
52808
Standards
UL E29179
Hole Center to Center
1 mm
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Sub-Category
FFC/FPC Connectors
Color
Natural
Contact Finish
Tin-Bismuth Plated
Terminal Finish
Tin-Bismuth Plated
Number of Rows
1
Number of Contacts
15
Current Rating
0.5 A

Description

Ffc/Fpc Connector, 15 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Surface Mount Terminal, Locking, Natural Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.