
Ffc/Fpc Connector, 16 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal,
Mfr # 528071610
Zoro # G905914997
product price: $0.65
/eaSold in multiples of 150 for $97.50
Key Features
Max. Voltage
50V
Max. Temp.
80°C
Series
52807
Standards
UL E29179
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528071610
Zoro #
G905914997
UPC #
800753566842
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.914 µm
Details
Item
FFC FPC Connector
Max. Voltage
50V
Max. Temp.
80°C
Series
52807
Standards
UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
1 mm
Color
Natural
Sub-Category
FFC/FPC Connectors
Contact Finish
Tin Plated
Number of Contacts
16
Current Rating
0.2 A; 0.4 A; 0.5 A
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Ffc/Fpc Connector, 16 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.