Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc/Fpc Connector, 16 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator,  15475160

Ffc/Fpc Connector, 16 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, (Discontinued)

  • Mfr # 15475160
  • Zoro # G005913227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15475160
Zoro #
G005913227
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
105°C
Max. Voltage
250V
Series
70431
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2.54 mm
Material
Polyester Alloy
Current Rating
2 A
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
16
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
PCB Locator
No
Polarized to PCB
No
Material - Metal
Phosphor Bronze
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +105°C
Stackable
Yes
CSA
LR19980
Plating min - Mating
0.381µm
Material - Plating Termination
Tin
UL
E29179
Durability (mating cycles max)
50
Wire/Cable Type
FFC/FPC
Flammability
94V-0
Product Name
SL
Pitch - Mating Interface
2.54mm
Orientation
Vertical
PCB Retention
None
Current - Maximum per Contact
2.0A
Material - Resin
Polyester Alloy
Circuits (Loaded)
16

Description

Ffc/Fpc Connector, 16 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.