
Ffc/Fpc Connector, 17 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal,
Mfr # 528921733
Zoro # G905915222
product price: $0.99
/eaSold in multiples of 1000 for $990.00
Key Features
Series
52892
Material - Resin
Nylon
Mated Height
2.00mm
Voltage - Maximum
50V
Material - Plating Mating
Tin-Silver-Bismuth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528921733
Zoro #
G905915222
UPC #
-
Country of Origin
Japan
Dimensions
Mated Height
2.00mm
PC Tail Length
2.00mm
Details
Series
52892
Material - Resin
Nylon
Voltage - Maximum
50V
Material - Plating Mating
Tin-Silver-Bismuth
Stackable
No
Current - Maximum per Contact
0.5A
Temperature Range - Operating
-40° to +85°C
Durability (mating cycles max)
20
PCB Mounting
Surface Mount
Polarized to PCB
No
PCB Locator
No
Product Name
Easy-On
Wire/Cable Type
FFC/FPC
PCB Retention
Yes
Orientation
Right Angle
Circuits (Loaded)
17
Material - Plating Termination
Tin-Silver-Bismuth
Actuator Type
Front Flip
Pitch - Mating Interface
0.50mm
Material - Metal
Phosphor Bronze
Contact Position
Bottom
Color - Resin
Natural
Description
Ffc/Fpc Connector, 17 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking, Natural Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.