Zoro Homepage
This item is Discontinued.
Molex Ffc/Fpc Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Plug 15388020

Ffc/Fpc Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Plug (Discontinued)

  • Mfr # 15388020
  • Zoro # G505913208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15388020
Zoro #
G505913208
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.81 µm
PCB Thickness - Recommended
1.60mm, 2.40mm
PC Tail Length
3.30mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Series
70430
Standards
CSA Certified; UL E29179
Color
Black
Material
Polyester Alloy
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
2
Contact Finish
Tin Plated
Current Rating
1 A; 2 A
Number of Rows
1
Wire/Cable Type
FFC/FPC
Durability (mating cycles max)
25
CSA
LR19880
Product Name
SL
Material - Plating Mating
Tin
Material - Resin
Polyester Alloy
Pitch - Mating Interface
2.54mm
Material - Metal
Phosphor Bronze
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
1.0A, 2.0A
UL
E29179
Circuits (Loaded)
2
Orientation
Vertical
PCB Retention
None
Flammability
94V-0
Stackable
Yes
Material - Plating Termination
Tin
Plating min - Mating
3.810µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.