Zoro Homepage
This item is Discontinued.
Molex Ffc/Fpc Connector, 20 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal,  527452033

Ffc/Fpc Connector, 20 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 527452033
  • Zoro # G005915146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527452033
Zoro #
G005915146
UPC #
887191284552
Country of Origin
Japan

Details

Item
FFC FPC Connector
Max. Temp.
85°C
Max. Voltage
50V
Series
52745
Standards
UL E29179
Color
Black, White
Sub-Category
FFC/FPC Connectors
Material
Nylon
Hole Center to Center
0.5 mm
Terminal Finish
Tin-Silver-Bismuth Plated
Contact Finish
Silver, Tin-Bismuth
Flammability Rating
UL 94V-0
Number of Contacts
20
Number of Rows
1
Current Rating
0.5 A

Description

Ffc/Fpc Connector, 20 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking, White Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.