
Ffc/Fpc Connector, 20 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal,
Mfr # 528922096
Zoro # G605915171
product price: $0.99
/eaSold in multiples of 1000 for $990.00
Key Features
Series
52892
Polarized to PCB
No
Material - Plating Termination
Gold
Contact Position
Bottom
Product Name
Easy-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528922096
Zoro #
G605915171
UPC #
-
Country of Origin
Japan
Dimensions
Mated Height
2.00mm
Details
Series
52892
Polarized to PCB
No
Material - Plating Termination
Gold
Contact Position
Bottom
Product Name
Easy-On
PCB Locator
No
Orientation
Right Angle
Pitch - Mating Interface
0.50mm
Actuator Type
Front Flip
Temperature Range - Operating
-30° to +85°C
Material - Plating Mating
Gold
Durability (mating cycles max)
20
Voltage - Maximum
50V
PCB Retention
Yes
Circuits (Loaded)
20
Stackable
No
Material - Metal
Phosphor Bronze
PCB Mounting
Surface Mount
Wire/Cable Type
FFC/FPC
Current - Maximum per Contact
0.5A
Description
Ffc/Fpc Connector, 20 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.