Zoro Homepage
This item is Discontinued.
Molex Ffc/Fpc Connector, 21 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount 524372171

Ffc/Fpc Connector, 21 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 524372171
  • Zoro # G705914678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524372171
Zoro #
G705914678
UPC #
822350128285
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
FFC FPC Connector
Max. Temp.
85°C
Max. Voltage
50V
Series
52437
Standards
UL E29179
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Material
High Temperature Thermoplastic
Color
Natural
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Current Rating
0.5 A
Number of Contacts
21
Flammability Rating
UL 94V-0
Number of Rows
1

Description

Ffc/Fpc Connector, 21 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking, White Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.