Zoro Homepage
This item is Discontinued.
Molex Ffc/Fpc Connector, 22 Contact(S), 1 Row(S), Female, Right Angle, 0.049 Inch Pitch, Solder Terminal,  39532224

Ffc/Fpc Connector, 22 Contact(S), 1 Row(S), Female, Right Angle, 0.049 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 39532224
  • Zoro # G505914182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39532224
Zoro #
G505914182
UPC #
822348170296
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm
PC Tail Length
3.50mm
Mated Height
5.00mm

Details

Item
FFC FPC Connector
Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Color
Natural
Sub-Category
FFC/FPC Connectors
Hole Center to Center
1.25 mm
Material
Polyester
Number of Contacts
22
Current Rating
1 A
Contact Finish
Tin-Bismuth Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin-Bismuth Plated
Durability (mating cycles max)
30
PCB Retention
None
Plating min - Mating
1.016µm
PCB Locator
No
Pitch - Mating Interface
1.25mm
Material - Plating Termination
Tin-Bismuth
Polarized to PCB
No
PCB Mounting
Through Hole
Material - Resin
Polyester
Product Name
Easy-On
Contact Position
Top
Wire/Cable Type
FFC/FPC
Current - Maximum per Contact
1.0A
UL
E29179
Stackable
No
Material - Plating Mating
Tin-Bismuth
Circuits (Loaded)
22
Material - Metal
Phosphor Bronze
Temperature Range - Operating
-20° to +80°C
Orientation
Right Angle
Actuator Type
Slider
Flammability
94V-0

Description

Ffc/Fpc Connector, 22 Contact(S), 1 Row(S), Female, Right Angle, 0.049 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.