Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ffc/Fpc Connector, 22 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount

  • Mfr # 5019512250

  • Zoro # G005914101


product price: $1.35
/ea
Sold in multiples of 2000 for $2,700.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
125°C
Series
501951
Standards
UL E29179
Hole Center to Center
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019512250
Zoro #
G005914101
UPC #
191128825566
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm
Mated Height
4.05mm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
125°C
Series
501951
Standards
UL E29179
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Material
Liquid Crystal Polymer
Color
White
Current Rating
0.5 A
Terminal Finish
Gold Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
22
Contact Finish
Gold Plated
Wire/Cable Type
FFC/FPC
Material - Plating Mating
Gold
Stackable
No
UL
E29179
Durability (mating cycles max)
20
Circuits (Loaded)
22
Material - Metal
Copper Alloy
Voltage - Maximum
50V
Orientation
Vertical
Flammability
94V-0
Plating min - Mating
0.102µm
PCB Mounting
Surface Mount
PCB Retention
Yes
Product Name
Easy-On
Material - Plating Termination
Gold
Temperature Range - Operating
-40° to +125°C
Actuator Type
Front Flip
Polarized to PCB
No
PCB Locator
No
Current - Maximum per Contact
0.5A
Pitch - Mating Interface
0.50mm
Material - Resin
Liquid Crystal Polymer

Description

Ffc/Fpc Connector, 22 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.