
Ffc/Fpc Connector, 22 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal,
Mfr # 545502271
Zoro # G705915187
product price: $1.65
/eaSold in multiples of 3000 for $4,950.00
Key Features
Max. Voltage
50V
Max. Temp.
85°C
Series
54550
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545502271
Zoro #
G705915187
UPC #
822348181049
Country of Origin
China
Details
Item
FFC FPC Connector
Max. Voltage
50V
Max. Temp.
85°C
Series
54550
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Material
Phosphor Bronze
Number of Contacts
22
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
0.5 A
Contact Finish
Gold Plated
Description
Ffc/Fpc Connector, 22 Contact(S), 1 Row(S), Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.