Zoro Homepage

Ffc/Fpc Connector, 24 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal,

  • Mfr # 528072410

  • Zoro # G205915083


product price: $0.86
/ea
Sold in multiples of 100 for $86.00

Key Features

Max. Voltage
50V
Max. Temp.
80°C
Series
52807
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528072410
Zoro #
G205915083
UPC #
800754361330
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.914 µm
PC Tail Length
3.20mm
Mated Height
3.60mm

Details

Item
FFC FPC Connector
Max. Voltage
50V
Max. Temp.
80°C
Series
52807
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
Color
Natural
Hole Center to Center
1 mm
Material
High Temperature Thermoplastic
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Contacts
24
Current Rating
0.2 A; 0.4 A; 0.5 A
Flammability Rating
UL 94V-0
Number of Rows
1
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Actuator Type
Non-ZIF
Pitch - Mating Interface
1.00mm
PCB Retention
None
Flammability
94V-0
Current - Maximum per Contact
0.2A, 0.4A, 0.5A
Polarized to PCB
Yes
Orientation
Right Angle
Contact Position
Top
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
24
UL
E29179
Material - Metal
Phosphor Bronze
Stackable
No
Plating min - Mating
0.914µm
Temperature Range - Operating
-20° to +80°C
PCB Mounting
Through Hole - Kinked Pin
Wire/Cable Type
FFC/FPC
Product Name
Easy-On

Description

Ffc/Fpc Connector, 24 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.