Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc/Fpc Connector, 24 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount 5022312400

Ffc/Fpc Connector, 24 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 5022312400
  • Zoro # G705914173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5022312400
Zoro #
G705914173
UPC #
883906509811
Country of Origin
Japan

Details

Item
FFC FPC Connector
Max. Temp.
85°C
Max. Voltage
50V AC/DC
Series
502231
Color
Brown, Natural
Sub-Category
FFC/FPC Connectors
Material
Phosphor Bronze
Hole Center to Center
0.5 mm
Number of Contacts
24
Contact Finish
Gold, Tin
Number of Rows
1
Current Rating
0.4 A
Terminal Finish
Gold Plated; Tin Plated

Description

Ffc/Fpc Connector, 24 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.