Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc/Fpc Connector, 26 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount 512812694

Ffc/Fpc Connector, 26 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 512812694
  • Zoro # G405913896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512812694
Zoro #
G405913896
UPC #
822348699797
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
FFC FPC Connector
Max. Temp.
85°C
Max. Voltage
50V
Series
51281
Material
Phosphor Bronze
Hole Center to Center
0.5 mm
Color
Natural
Sub-Category
FFC/FPC Connectors
Current Rating
0.5 A
Terminal Finish
Tin Plated
Number of Contacts
26
Contact Finish
Gold Plated
Number of Rows
1

Description

Ffc/Fpc Connector, 26 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.