Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc/Fpc Connector, 26 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Surface Mount 528082670

Ffc/Fpc Connector, 26 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 528082670
  • Zoro # G305915006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528082670
Zoro #
G305915006
UPC #
822348143528
Country of Origin
Malaysia

Details

Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
125V AC/DC
Series
52808
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
Hole Center to Center
1 mm
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Color
Natural
Contact Finish
Tin-Bismuth Plated
Number of Rows
1
Terminal Finish
Tin-Bismuth Plated
Current Rating
0.5 A
Number of Contacts
26

Description

Ffc/Fpc Connector, 26 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Surface Mount Terminal, Locking, White Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.